Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 78484 Spade Drill 1/8 Inch 0.1250 Shank 1.5 L | AA2JKC 10L356

CHICAGO-LATROBE 78484 Spade Drill 1/8 Inch 0.1250 Shank 1.5 L

Item: AA2JKC Model: 78484Cross Ref: 10L356
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpade Drill
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialSolid Carbide
FinishUncoated
Flute TypeSpiral
Left/right HandRight
MaterialSolid Carbide
Max. Drilling Depth7/16"
Overall Length1 1/2"
Point Angle118°
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application Iso CodeH, K, M, S
Shank Dia.1/8"
Size1/8"
System Of MeasurementFractional Inch
Drill Bit Point TypeConventional Point
Drill Bit Size1/8"
Flute Length7/16"
Material - MachiningCarbide
Maximum Drilling Depth7/16"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)7.1
Ship width (cm)1.27
HS code8207506000
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthMax. Drilling DepthFinishCutting DirectionFlute TypePrice
CHICAGO-LATROBE 78481 Spade Drill 1/32 Inch 0.0313 Shank 1.5 L | AA2JJZ 10L353 784810.031"1 1/2"3/16"UncoatedRight HandSpiral€25.49
CHICAGO-LATROBE 78482 Spade Drill 1/16 Inch 0.0625 Shank 1.5 L | AA2JKA 10L354 784820.062"1 1/2"5/16"UncoatedRight HandSpiral€26.05
CHICAGO-LATROBE 78483 Spade Drill 3/32 Inch 0.0938 Shank 1.5 L | AA2JKB 10L355 784830.094"1 1/2"3/8"UncoatedRight HandSpiral€26.92
CHICAGO-LATROBE 78485 Spade Drill 5/32 Inch 0.1563 Shank 2 L | AA2JKD 10L357 784850.156"2"15/32"UncoatedRight HandSpiral€32.07
CHICAGO-LATROBE 78486 Spade Drill 3/16 Inch 0.1875 Shank 2 L | AA2JKE 10L358 784860.188"2"9/16"UncoatedRight HandSpiral€32.98
CHICAGO-LATROBE 78487 Spade Drill 7/32 Inch 0.2188 Shank 2 L | AA2JKF 10L359 784870.219"2"19/32"UncoatedRight HandSpiral€41.22
CHICAGO-LATROBE 78488 Spade Drill 1/4 Inch 0.2500 Shank 2 L | AA2JKG 10L360 784881/4"2"11/16"UncoatedRight HandSpiral€51.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 78484 Spade Drill 1/8 Inch 0.1250 Shank 1.5 L
€32.60 /unit