Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 70376  | CX7HXZ

CHICAGO-LATROBE 70376 Jobber Length Drill Bit, 3.50 mm Size, 39 mm Flute Length, High Speed Steel

Item: CX7HXZ Model: 70376Cross Ref: 434P08
Limited Availability
€6.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Cast Iron, Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHigh Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth1 9/64"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.004
Ship height (cm)2.54
Ship length (cm)7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 70376 Jobber Length Drill Bit, 3.50 mm Size, 39 mm Flute Length, High Speed Steel
€6.23 /unit