Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 70166  | CX7HVP

CHICAGO-LATROBE 70166 Jobber Length Drill Bit, #66 Size, 1/2 Inch Flute Length, 1-3/8 Inch Length

Item: CX7HVP Model: 70166Cross Ref: 434N24
Limited Availability
€5.26 /unit
This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Cast Iron, Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHigh Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth3/8"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)3.49
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 70166 Jobber Length Drill Bit, #66 Size, 1/2 Inch Flute Length, 1-3/8 Inch Length
€5.26 /unit