Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 70162  | CX7HVL

CHICAGO-LATROBE 70162 Jobber Length Drill Bit, #62 Size, 5/8 Inch Flute Length, 1-1/2 Inch Length

Item: CX7HVL Model: 70162Cross Ref: 434N20
Limited Availability
€5.26 /unit
This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Cast Iron, Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHigh Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth15/32"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Point Length0.0114"
Finish - MachiningTiN
Flute Length5/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth15/32"
Measurement SystemWire
Overall Length1 1/2"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 70162 Jobber Length Drill Bit, #62 Size, 5/8 Inch Flute Length, 1-1/2 Inch Length
€5.26 /unit