Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 70123 Jobber Bit #23 High Speed Steel | AB3RQP 1V763

CHICAGO-LATROBE 70123 Jobber Bit #23 High Speed Steel

Item: AB3RQP Model: 70123Cross Ref: 1V763
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationFor Carbon Steel And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.154"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishTin Coat
Flute Length2"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number150T
MaterialHigh Speed Steel
Max. Drilling Depth1 1/2"
No. Of Pieces1
Overall Length3 1/8"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.154"
Sheeter DrillNo
Size#23
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Point Length0.0463"
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 1/2"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8.5
Ship width (cm)0.51
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthMaterialFinishCoolant FedPrice
CHICAGO-LATROBE 70101 Jobber Bit #1 High Speed Steel | AB3RPQ 1V719 701010.228"2 5/8"0.228"3 7/8"-High Speed SteelTin CoatNon-Coolant Through€7.30
CHICAGO-LATROBE 70102 Jobber Bit #2 High Speed Steel | AB3RPR 1V721 701020.221"2 5/8"0.221"3 7/8"-High Speed SteelTin CoatNon-Coolant Through€7.30
CHICAGO-LATROBE 70103 Jobber Bit #3 High Speed Steel | AB3RPT 1V723 701030.213"2 1/2"0.213"3 3/4"1 7/8"High Speed SteelTin CoatNon-Coolant Through€7.30
CHICAGO-LATROBE 70104 Jobber Bit #4 High Speed Steel | AB3RPU 1V725 701040.209"2 1/2"0.209"3 3/4"1 7/8"High Speed SteelTin CoatNon-Coolant Through€7.29
CHICAGO-LATROBE 70105 Jobber Bit #5 High Speed Steel | AB3RPV 1V727 701050.205"2 1/2"0.205"3 3/4"1 7/8"High Speed SteelTin CoatNon-Coolant Through€7.30
CHICAGO-LATROBE 70106 Jobber Bit #6 High Speed Steel | AB3RPW 1V729 701060.204"2 1/2"0.204"3 3/4"-High Speed SteelTin CoatNon-Coolant Through€7.30
CHICAGO-LATROBE 70107 Jobber Bit #7 High Speed Steel | AB3RPX 1V731 701070.201"2.437"0.201"3 5/8"-High Speed SteelTin CoatNon-Coolant Through€6.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 70123 Jobber Bit #23 High Speed Steel
€5.65 /unit