Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 69867 Taper Shank Drill Bit Set, 118 Deg Drill Bit Point Angle, Conventional Point | CQ8TTT

CHICAGO-LATROBE 69867 Taper Shank Drill Bit Set, 118 Deg Drill Bit Point Angle, Conventional Point

Item: CQ8TTT Model: 69867Cross Ref: 6WUD2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,108.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit Set
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Depth X Dia. Ratio4xd
Drill Bit Case TypeMetal
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishSteam Oxide
Drill Bit MaterialHigh Speed Steel
Drill Bit Point Angle118°
FinishBlack Oxide
Flute TypeSpiral
GradeGeneral Purpose
List Number110
MaterialHigh Speed Steel
Number Of Drill Bits16
Number Of Flutes2
Point TypeConventional Point
Primary Material ApplicationAll Materials
Shank TypeTaper
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial

Shipping Info:

Ship weight (kg) 6.5138
Ship height (cm)18
Ship length (cm)41.5
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 69867 Taper Shank Drill Bit Set, 118 Deg Drill Bit Point Angle, Conventional Point
€2,108.22 /unit