Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 69858 Reduced Shank Bit Set List# 190 33 Pc | AF2PAL 6WUC6

CHICAGO-LATROBE 69858 Reduced Shank Bit Set List# 190 33 Pc

Item: AF2PAL Model: 69858Cross Ref: 6WUC6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,986.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit Set
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeFractional Inch
Drill Bit Case TypeMetal Index
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack Oxide
Flute TypeSpiral
GradeGeneral Purpose
IncludesMetal Index
Largest Drill Bit Size1"
List Number190
MaterialHigh Speed Steel
No. Of Pieces33
Number Of Drill Bits33
Number Of Pieces33
Point TypeGeneral Purpose
Primary Material ApplicationAll Materials
Shank Dia.1/2"
Smallest Drill Bit Size1/2"
System Of MeasurementFractional Inch
Drill Bit Point TypeConventional Point
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 8.2305
Ship height (cm)42
Ship length (cm)40.5
Ship width (cm)19.05
HS code8207502055
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesNumber Of Drill BitsDrill Bit Case TypeShank Dia.MaterialFinishPrimary Material ApplicationGradePrice
CHICAGO-LATROBE 69848 Reduced Shank Bit Set List# 190 33 Pc | AF2PAD 6WUA9 698483333Metal Index1/2"High Speed SteelBlack OxideAll MaterialsGeneral Purpose€2,363.55
CHICAGO-LATROBE 69849 Reduced Shank Bit Set List# 190f 16 Pc | AF2PAE 6WUC0 698491616Plastic Pouch1/2"High Speed SteelBlack OxideAll MaterialsGeneral Purpose€1,201.50
CHICAGO-LATROBE 69859 Reduced Shank Bit Set List# 190f 8 Pc | AF2PAM 6WUC7 6985988Metal Index1/2"High Speed SteelBlack OxideAll MaterialsGeneral Purpose€629.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 69858 Reduced Shank Bit Set List# 190 33 Pc
€1,986.00 /unit