Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 69052  | CX7HVF

CHICAGO-LATROBE 69052 Jobber Length Drill Bit, #52 Size, 7/8 Inch Flute Length, 1-7/8 Inch Length

Item: CX7HVF Model: 69052Cross Ref: 434N18
Limited Availability
€4.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationLow Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-Hole Drilling
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth21/32"
Primary Material Application Iso CodeN, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Decimal Equivalent0.0635
Depth:dia. Ratio8xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#52
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.0132"
Finish - MachiningBright (Uncoated)
Flute Length7/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth21/32"
Measurement SystemWire
Number Of Coolant Holes0
Number Of Flutes2
Overall Length1 7/8"
Primary Material ApplicationAluminum and Non Ferrous Material, Steel
Series150DH Series
Shank Length1"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)4.76
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 69052 Jobber Length Drill Bit, #52 Size, 7/8 Inch Flute Length, 1-7/8 Inch Length
€4.27 /unit