Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 69028  | CX7HUR

CHICAGO-LATROBE 69028 Jobber Length Drill Bit, #28 Size, 1-3/4 Inch Flute Length, 2-7/8 Inch Length

Item: CX7HUR Model: 69028Cross Ref: 434M93
Limited Availability
€4.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationLow Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-Hole Drilling
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth1 5/16"
Primary Material Application Iso CodeN, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Point Length0.0291"
Flute Length1 3/4"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 5/16"
Measurement SystemWire
Overall Length2 7/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0036
Ship height (cm)2.54
Ship length (cm)7.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 69028 Jobber Length Drill Bit, #28 Size, 1-3/4 Inch Flute Length, 2-7/8 Inch Length
€4.36 /unit