Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 68910  | CX7HRK

CHICAGO-LATROBE 68910 Jobber Length Drill Bit, 5/32 Inch Size, 2 Inch Flute Length, 3-1/8 Inch Length

Item: CX7HRK Model: 68910Cross Ref: 434M19
Limited Availability
€4.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationLow Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-Hole Drilling
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth1 1/2"
Primary Material Application Iso CodeN, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size5/32"
Drill Point Length0.0324"
Flute Length2"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 1/2"
Measurement SystemFractional Inch
Overall Length3 1/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)7.94
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 68910 Jobber Length Drill Bit, 5/32 Inch Size, 2 Inch Flute Length, 3-1/8 Inch Length
€4.43 /unit