Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 68865  | CX7HQW

CHICAGO-LATROBE 68865 Taper Length Drill Bit, #25 Size, 3 3/4 Inch Flute Length, 9/64 Inch Shank Dia.

Item: CX7HQW Model: 68865Cross Ref: 439C75
Limited Availability
€19.03 /unit
This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeParabolic
GradeHeavy Duty
MaterialHigh Speed Steel
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application Iso CodeN, P
Sizes Included#25
Spiral DirectionRight Hand
Drill Bit Point TypeNotched Point
Drill Point Length0.031"
Flute Length3 3/4"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Maximum Drilling Depth3 3/4"
Measurement SystemWire
Overall Length5 3/8"
Shank Dia.9/64"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)13.65
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 68865 Taper Length Drill Bit, #25 Size, 3 3/4 Inch Flute Length, 9/64 Inch Shank Dia.
€19.03 /unit