Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 68825  | CX7HQJ

CHICAGO-LATROBE 68825 Taper Length Drill Bit, 25/64 Inch Size, 5 5/8 Inch Flute Length, 7 Inch Length

Item: CX7HQJ Model: 68825Cross Ref: 439C51
Limited Availability
€31.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeParabolic
GradeHeavy Duty
MaterialHigh Speed Steel
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application Iso CodeN, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.067
Ship height (cm)2.54
Ship length (cm)17.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 68825 Taper Length Drill Bit, 25/64 Inch Size, 5 5/8 Inch Flute Length, 7 Inch Length
€31.38 /unit