Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 56864 Countersink, 3/4 Inch Body Dia, 1/2 Inch Shank Dia, Black Oxide Finish | CQ8TTC

CHICAGO-LATROBE 56864 Countersink, 3/4 Inch Body Dia, 1/2 Inch Shank Dia, Black Oxide Finish

Item: CQ8TTC Model: 56864Cross Ref: 445M22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
ApplicationTool Steel, Alloy Steel, Cast Iron, Portable Applications
Body Dia.3/4"
Countersink Angle90°
FinishBlack Oxide
Flute TypeSpiral
MaterialHigh Speed Steel
Number Of Flutes3
Number Of Pieces1
Overall Length2 5/8"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
Shank Dia.1/2"
Shank Length1/2"
Shank TypeStraight
System Of MeasurementImperial
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)8.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCountersink AngleBody Dia.Shank Dia.Number Of FlutesOverall LengthPrimary Material ApplicationMaterialFinishPrice
CHICAGO-LATROBE 56756 Countersink, 1/4 Inch Body Dia, 3/16 Inch Shank Dia, Black Oxide Finish | CQ8TRV 5675690°1/4"0.188"11 1/2"All MaterialsHigh Speed SteelBlack Oxide€23.29
CHICAGO-LATROBE 56736 Countersink, 1/4 Inch Body Dia, 3/16 Inch Shank Dia, Black Oxide Finish | CQ8TRW 5673682°1/4"0.188"11 1/2"SteelHigh Speed SteelBlack Oxide€23.21
CHICAGO-LATROBE 56774 Countersink, 3/4 Inch Body Dia, 1/2 Inch Shank Dia, Black Oxide Finish | CQ8TRX 5677490°3/4"1/2"12 5/8"All MaterialsHigh Speed SteelBlack Oxide€55.85
CHICAGO-LATROBE 56876 Countersink, 1/4 Inch Body Dia, 3/16 Inch Shank Dia, Black Oxide Finish | CQ8TRY 56876100°1/4"0.188"31 1/2"All MaterialsHigh Speed SteelBlack Oxide€21.26
CHICAGO-LATROBE 56860 Countersink, 1/2 Inch Body Dia, 3/8 Inch Shank Dia, Black Oxide Finish | CQ8TRZ 5686090°1/2"3/8"32"All MaterialsHigh Speed SteelBlack Oxide€32.43
CHICAGO-LATROBE 56744 Countersink, 3/4 Inch Body Dia, 1/2 Inch Shank Dia, Black Oxide Finish | CQ8TTA 5674482°3/4"1/2"12 5/8"All MaterialsHigh Speed SteelBlack Oxide€63.32
CHICAGO-LATROBE 56878 Countersink, 3/8 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish | CQ8TTB 56878100°3/8"1/4"31 3/4"All MaterialsHigh Speed SteelBlack Oxide€25.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 56864 Countersink, 3/4 Inch Body Dia, 1/2 Inch Shank Dia, Black Oxide Finish
€62.80 /unit