Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 56838  | CX7HNG

CHICAGO-LATROBE 56838 Countersink, 3/8 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish

Item: CX7HNG Model: 56838Cross Ref: 445M12
Limited Availability
€26.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationTool Steel, Alloy Steel, Cast Iron, Portable Applications
FinishBlack Oxide
Flute TypeSpiral
MaterialHigh Speed Steel
Number Of Pieces1
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
System Of MeasurementFractional Inch
Body Dia.3/8"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Overall Length1 3/4"
Shank Dia.1/4"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.2052
Ship height (cm)6
Ship length (cm)4.45
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 56838 Countersink, 3/8 Inch Body Dia, 1/4 Inch Shank Dia, Black Oxide Finish
€26.39 /unit