Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 55493  | CX7HMD

CHICAGO-LATROBE 55493 Reduced Shank Drill Bit, 1 29/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length, Right Hand

Item: CX7HMD Model: 55493Cross Ref: 407A33
Limited Availability
€323.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Flute TypeSpiral
GradeGeneral Purpose
Left/right HandRight
List Number190
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Steel, Wood
Primary Material Application Iso CodeK, O, P
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeConventional Point
Drill Bit Size1 29/64"
Finish - MachiningBlack Oxide
Flute Length3 1/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth5 13/16"
Measurement SystemFractional Inch
Overall Length6"
Shank Dia.1/2"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.5692
Ship height (cm)4.5
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 55493 Reduced Shank Drill Bit, 1 29/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length, Right Hand
€323.96 /unit