Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 55100 Screw Machine Drill List # 2157 1/8 In | AA2MZM 10U267

CHICAGO-LATROBE 55100 Screw Machine Drill List # 2157 1/8 In

Item: AA2MZM Model: 55100Cross Ref: 10U267
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill
Cutting DirectionRight Hand
Decimal Equivalent1/8"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassScrew Machine Length
Drill Point118°
FinishTitanium Nitride Coat
Flute Length22.225 mm
Flute TypeSpiral
Fractional Size1/8"
Left/right HandRight
List Number2157
MaterialHigh Speed Steel
Max. Drilling Depth7/8"
Number Of Pieces1
Overall Length47.625 mm
Point Angle118°
Point TypeGeneral Purpose
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.3.175 mm
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
TypeStandard
Drill Bit Point TypeConventional Point
Drill Bit Size1/8"
Drill Point Length0.0376"
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8.5
Ship width (cm)0.25
HS code8207502080
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFinishDimension TypePoint TypeFractional SizePrice
CHICAGO-LATROBE 48504 Screw Machine Drill List # 157 1/16 In | AA2LCY 10P143 485040.062"15.875 mm1.587 mm41.275 mmBrightFractional InchGeneral Purpose0.062"€2.48
CHICAGO-LATROBE 48505 Screw Machine Drill List # 157 5/64 In | AA2LCZ 10P144 485050.078"17.463 mm1.984 mm42.862 mmBrightFractional InchGeneral Purpose0.078"€2.49
CHICAGO-LATROBE 48506 Screw Machine Drill List # 157 3/32 In | AA2LDA 10P145 485060.094"19.05 mm2.381 mm44.45 mmBrightFractional InchGeneral Purpose0.094"€2.53
CHICAGO-LATROBE 48507 Screw Machine Drill List # 157 7/64 In | AA2LDB 10P146 485070.109"20.638 mm2.779 mm46.038 mmBrightFractional InchGeneral Purpose0.109"€2.49
CHICAGO-LATROBE 48508 Screw Machine Drill List # 157 1/8 In | AA2LDC 10P147 485081/8"22.225 mm3.175 mm47.625 mmBrightFractional InchGeneral Purpose1/8"€2.56
CHICAGO-LATROBE 48509 Screw Machine Drill List # 157 9/64 In | AA2LDD 10P148 485090.141"23.813 mm3.571 mm49.212 mmBrightFractional InchGeneral Purpose0.141"€2.57
CHICAGO-LATROBE 48510 Screw Machine Drill List # 157 5/32 In | AA2LDE 10P149 485100.156"25.4 mm3.967 mm52.388 mmBrightFractional InchGeneral Purpose0.156"€2.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 55100 Screw Machine Drill List # 2157 1/8 In
€6.31 /unit