Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 54123  | CX7HKW

CHICAGO-LATROBE 54123 Jobber Length Drill Bit, X Size, 3-3/4 Inch Flute Length, 5-1/8 Inch Length

Item: CX7HKW Model: 54123Cross Ref: 6ZJZ6
Limited Availability
€40.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle+21° to +34°
MaterialCobalt
No. Of Pieces1
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Decimal Equivalent0.397
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeX
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0000"
Finish - MachiningTiN
Flute Length3 3/4"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2 13/16"
Measurement SystemLetter
Number Of Flutes2
Overall Length5 1/8"
Series55TN Series
Shank Diameter25/64"
Shank Length1 3/8"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.81
Ship length (cm)13.02
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 54123 Jobber Length Drill Bit, X Size, 3-3/4 Inch Flute Length, 5-1/8 Inch Length
€40.72 /unit