Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 54066  | CX7HJF

CHICAGO-LATROBE 54066 Jobber Length Drill Bit, 3/8 Inch Size, 3-5/8 Inch Flute Length, 5 Inch Length

Item: CX7HJF Model: 54066Cross Ref: 2VRY7
Limited Availability
€33.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
ApplicationFor Alloy, Stainless And Tool Steels And Titanium
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
Max. Drilling Depth2 23/32"
No. Of Pieces1
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)3.81
Ship length (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 54066 Jobber Length Drill Bit, 3/8 Inch Size, 3-5/8 Inch Flute Length, 5 Inch Length
€33.36 /unit