Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 54038  | CX7HHD

CHICAGO-LATROBE 54038 Jobber Length Drill Bit, #28 Size, 1-3/4 Inch Flute Length, 2-7/8 Inch Length

Item: CX7HHD Model: 54038Cross Ref: 6ZJU9
Limited Availability
€8.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle+21° to +34°
MaterialCobalt
No. Of Pieces1
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Decimal Equivalent0.1405
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#28
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0291"
Finish - MachiningTiN
Flute Length1 3/4"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 5/16"
Measurement SystemWire
Number Of Flutes2
Overall Length2 7/8"
Series55TN Series
Shank Diameter1/8"
Shank Length1 1/8"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)7.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 54038 Jobber Length Drill Bit, #28 Size, 1-3/4 Inch Flute Length, 2-7/8 Inch Length
€8.44 /unit