Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 54030  | CX7HGV

CHICAGO-LATROBE 54030 Jobber Length Drill Bit, #20 Size, 2-1/8 Inch Flute Length, 3-1/4 Inch Length

Item: CX7HGV Model: 54030Cross Ref: 6ZJU1
Limited Availability
€10.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Point Length0.0333"
Finish - MachiningTiN
Flute Length2 1/8"
Flute TypeSpiral
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 19/32"
Measurement SystemWire
Overall Length3 1/4"
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)8.26
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 54030 Jobber Length Drill Bit, #20 Size, 2-1/8 Inch Flute Length, 3-1/4 Inch Length
€10.30 /unit