Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 54008  | CX7HFY

CHICAGO-LATROBE 54008 Jobber Length Drill Bit, 5/64 Inch Size, 1 Inch Flute Length, 2 Inch Length

Item: CX7HFY Model: 54008Cross Ref: 2TJL3
Limited Availability
€6.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
ApplicationFor Alloy, Stainless And Tool Steels And Titanium
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
MaterialCobalt
Max. Drilling Depth3/4"
No. Of Pieces1
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size5/64"
Drill Point Length0.0162"
Finish - MachiningTiN
Flute Length1"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth3/4"
Measurement SystemFractional Inch
Overall Length2"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 54008 Jobber Length Drill Bit, 5/64 Inch Size, 1 Inch Flute Length, 2 Inch Length
€6.81 /unit