Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53970  | CX7HFJ

CHICAGO-LATROBE 53970 Jobber Length Drill Bit, #41 Size, 1-3/8 Inch Flute Length, 2-3/8 Inch Length

Item: CX7HFJ Model: 53970Cross Ref: 434L95
Limited Availability
€7.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationLow Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-Hole Drilling
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)2.54
Ship length (cm)6.03
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53970 Jobber Length Drill Bit, #41 Size, 1-3/8 Inch Flute Length, 2-3/8 Inch Length
€7.30 /unit