Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53957  | CX7HEV

CHICAGO-LATROBE 53957 Jobber Length Drill Bit, #28 Size, 1-3/4 Inch Flute Length, 2-7/8 Inch Length

Item: CX7HEV Model: 53957Cross Ref: 434L82
Limited Availability
€8.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationLow Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-Hole Drilling
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth1 5/16"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Sheeter DrillNo
Spiral DirectionRight Hand
Web ThinningThinned
Decimal Equivalent0.1405
Depth:dia. Ratio8xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#28
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0291"
Finish - MachiningTiN
Flute Length1 3/4"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 5/16"
Measurement SystemWire
Number Of Coolant Holes0
Number Of Flutes2
Overall Length2 7/8"
Series150DH-TN Series
Shank Length1 1/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0036
Ship height (cm)2.54
Ship length (cm)7.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53957 Jobber Length Drill Bit, #28 Size, 1-3/4 Inch Flute Length, 2-7/8 Inch Length
€8.13 /unit