Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53654  | CX7HCG

CHICAGO-LATROBE 53654 Reduced Shank Drill Bit, 27/32 Inch Drill Bit Size, 3 1/8 Inch Flute Length

Item: CX7HCG Model: 53654Cross Ref: 439A79
Limited Availability
€172.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Flute TypeSpiral
GradeGeneral Purpose
MaterialCobalt Steel
No. Of Pieces1
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size27/32"
Finish - MachiningTiN
Flute Length3 1/8"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth3 3/8"
Measurement SystemFractional Inch
Overall Length6"
Shank Dia.1/2"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53654 Reduced Shank Drill Bit, 27/32 Inch Drill Bit Size, 3 1/8 Inch Flute Length
€172.10 /unit