Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53455  | CX7HBP

CHICAGO-LATROBE 53455 Reduced Shank Drill Bit, 55/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length

Item: CX7HBP Model: 53455Cross Ref: 407A18
Limited Availability
€135.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Flute TypeSpiral
GradeGeneral Purpose
Left/right HandRight
List Number190C
MaterialCobalt Steel
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size55/64"
Flute Length3 1/8"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth3 7/16"
Measurement SystemFractional Inch
Overall Length6"
Shank Dia.1/2"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53455 Reduced Shank Drill Bit, 55/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length
€135.64 /unit