Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53439 Silver/deming Drill 39/64 Cobalt Steel 118 Deg | AE2VTE 4ZP40

CHICAGO-LATROBE 53439 Silver/deming Drill 39/64 Cobalt Steel 118 Deg

Item: AE2VTE Model: 53439Cross Ref: 4ZP40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
ApplicationFor Alloy And Carbon Steel And Cast Iron
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.609"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt Steel
Drill Dia.0.609"
Drill Point118°
FinishBronze
Flute Length3 1/8"
Flute TypeSpiral
GradeGeneral Purpose
List Number190C
MaterialBronze
Max. Drilling Depth2 7/16"
No. Of Pieces1
Overall Length6"
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.1/2"
Shank TypeRound
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size39/64"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2 7/16"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)16
Ship width (cm)2.03
HS code8207502055
Country of OriginUS

Product Details:

    • Flute Design (Standard)

Product Variants

ProductModelDecimal EquivalentDrill Dia.Silver & Deming DrillMax. Drilling DepthShank Dia.MaterialFinishFlute LengthPrice
CHICAGO-LATROBE 53433 Silver/deming Drill 33/64 Cobalt Steel 118 Deg | AE2VRY 4ZP34 534330.516"0.516"Yes-1/2"BronzeBronze3 1/8"€63.11
CHICAGO-LATROBE 53434 Silver/deming Drill 17/32 Cobalt Steel 118 Deg | AE2VRZ 4ZP35 534340.531"0.531"Yes2 1/2"1/2"BronzeBronze3 1/8"€68.46
CHICAGO-LATROBE 53435 Silver/deming Drill 35/64 Cobalt Steel 118 Deg | AE2VTA 4ZP36 534350.547"0.547"Yes-1/2"BronzeBronze3 1/8"€68.49
CHICAGO-LATROBE 53436 Silver/deming Drill 9/16 Cobalt Steel 118 Deg | AE2VTB 4ZP37 534360.562"0.562"Yes2 1/2"1/2"BronzeBronze3 1/8"€64.78
CHICAGO-LATROBE 53437 Silver/deming Drill 37/64 Cobalt Steel 118 Deg | AE2VTC 4ZP38 534370.578"0.578"Yes2 1/2"1/2"BronzeBronze3 1/8"€83.52
CHICAGO-LATROBE 53438 Silver/deming Drill 19/32 Cobalt Steel 118 Deg | AE2VTD 4ZP39 534380.594"0.594"Yes2 1/2"1/2"BronzeBronze3 1/8"€82.59
CHICAGO-LATROBE 53441 Silver/deming Drill 41/64 Cobalt Steel 118 Deg | AE2VTG 4ZP42 534410.641"0.641"Yes2 1/2"1/2"BronzeBronze3 1/8"€87.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53439 Silver/deming Drill 39/64 Cobalt Steel 118 Deg
€87.84 /unit