Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53186  | CX7HAK

CHICAGO-LATROBE 53186 Taper Shank Drill Bit, 1 11/32 Inch Drill Bit Size, 8 3/4 Inch Flute Length

Item: CX7HAK Model: 53186Cross Ref: 4HAU7
Limited Availability
€370.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Alloy, Carbon And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Flute TypeSpiral
GradeGeneral Purpose
List Number110
MaterialHigh Speed Steel
Max. Drilling Depth8 3/4"
Morse Taper4
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeConventional Point
Drill Bit Size1 11/32"
Finish - MachiningBlack Oxide
Flute Length8 3/4"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth8 3/4"
Measurement SystemFractional Inch
Overall Length14 3/8"
Shank Type - MachiningTaper
StandardsAMERICAN NATIONAL STANDARD (MORSE)

Shipping Info:

Ship weight (kg) 1.566
Ship height (cm)4.5
Ship length (cm)36.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53186 Taper Shank Drill Bit, 1 11/32 Inch Drill Bit Size, 8 3/4 Inch Flute Length
€370.40 /unit