Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53143  | CX7GZY

CHICAGO-LATROBE 53143 Taper Shank Drill Bit, 43/64 Inch Drill Bit Size, 5 3/8 Inch Flute Length, MT2 Taper Shank

Item: CX7GZY Model: 53143Cross Ref: 4HAR4
Limited Availability
€91.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Alloy, Carbon And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Flute TypeSpiral
GradeGeneral Purpose
List Number110
MaterialHigh Speed Steel
Morse Taper2
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeConventional Point
Drill Bit Size43/64"
Finish - MachiningBlack Oxide
Flute Length5 3/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth5 3/8"
Measurement SystemFractional Inch
Overall Length9 1/4"
Shank Type - MachiningTaper
StandardsAMERICAN NATIONAL STANDARD (MORSE)

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)23.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53143 Taper Shank Drill Bit, 43/64 Inch Drill Bit Size, 5 3/8 Inch Flute Length, MT2 Taper Shank
€91.83 /unit