Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53115  | CX7GZL

CHICAGO-LATROBE 53115 Taper Shank Drill Bit, 15/64 Inch Size, 2 7/8 Inch Flute Length, MT1 Taper Shank

Item: CX7GZL Model: 53115Cross Ref: 4HAN8
Limited Availability
€35.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Alloy, Carbon And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Flute TypeSpiral
GradeGeneral Purpose
List Number110
MaterialHigh Speed Steel
Morse Taper1
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Decimal Equivalent0.2344
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size15/64"
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningBlack Oxide
Flute Length2 7/8"
Helix Angle28°
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 7/8"
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length6 1/8"
Primary Material ApplicationCast Iron, Steel, Tool and Die Steel
Shank Type - MachiningTaper
StandardsAMERICAN NATIONAL STANDARD (MORSE)
Taper Shank SizeMT1

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)15.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53115 Taper Shank Drill Bit, 15/64 Inch Size, 2 7/8 Inch Flute Length, MT1 Taper Shank
€35.34 /unit