Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 52818  | CX7GYR

CHICAGO-LATROBE 52818 Screw Machine Drill Bit, 9/32 Inch Size, 1 1/2 Inch Flute Length, Split Point

Item: CX7GYR Model: 52818Cross Ref: 439K35
Limited Availability
€20.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Drilling Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
MaterialCobalt
Max. Drilling Depth1 1/2"
No. Of Pieces0
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Decimal Equivalent0.2812
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size9/32"
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0582"
Finish - MachiningTiAlN
Flute Length1 1/2"
Helix Angle28°
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length2 11/16"
Primary Material ApplicationCast Iron, Steel, Tool and Die Steel
Shank Diameter9/32"
Shank Length1 3/16"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)3.81
Ship length (cm)6.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 52818 Screw Machine Drill Bit, 9/32 Inch Size, 1 1/2 Inch Flute Length, Split Point
€20.37 /unit