Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 52809  | CX7GYG

CHICAGO-LATROBE 52809 Screw Machine Drill Bit, 9/64 Inch Size, 15/16 Inch Flute Length, Split Point

Item: CX7GYG Model: 52809Cross Ref: 439K26
Limited Availability
€9.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Drilling Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
MaterialCobalt
Max. Drilling Depth15/16"
No. Of Pieces0
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size9/64"
Drill Point Length0.0291"
Finish - MachiningTiAlN
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemFractional Inch
Overall Length1 15/16"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)4.92
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 52809 Screw Machine Drill Bit, 9/64 Inch Size, 15/16 Inch Flute Length, Split Point
€9.46 /unit