Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 51823  | CX7GXC

CHICAGO-LATROBE 51823 Screw Machine Drill Bit, 13/32 Inch Size, 1 15/16 Inch Flute Length, Split Point

Item: CX7GXC Model: 51823Cross Ref: 439K14
Limited Availability
€32.10 /unit
This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Drilling Carbon Steel, Cast Iron, Tool Steel
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
MaterialCobalt
No. Of Pieces0
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size13/32"
Drill Point Length0.0841"
Finish - MachiningTiN
Flute Length1 15/16"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemFractional Inch
Overall Length3 5/16"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0455
Ship height (cm)3.81
Ship length (cm)8.41
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 51823 Screw Machine Drill Bit, 13/32 Inch Size, 1 15/16 Inch Flute Length, Split Point
€32.10 /unit