Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50886  | CX7GUW

CHICAGO-LATROBE 50886 Screw Machine Drill Bit, #31 Size, 7/8 Inch Flute Length, 1 7/8 Inch Length

Item: CX7GUW Model: 50886Cross Ref: 4CNX8
Limited Availability
€4.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Alloy, Tool And Stainless Steels, Cast Iron
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
List Number559
MaterialCobalt Steel
Max. Drilling Depth7/8"
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)4.76
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50886 Screw Machine Drill Bit, #31 Size, 7/8 Inch Flute Length, 1 7/8 Inch Length
€4.29 /unit