Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50880  | CX7GUQ

CHICAGO-LATROBE 50880 Screw Machine Drill Bit, #25 Size, 10 Inch Flute Length, 2 1/16 Inch Length

Item: CX7GUQ Model: 50880Cross Ref: 4CNX2
Limited Availability
€4.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Alloy, Tool And Stainless Steels, Cast Iron
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
List Number559
MaterialCobalt Steel
Max. Drilling Depth1"
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Point Length0.031"
Flute Length10"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemWire
Overall Length2 1/16"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50880 Screw Machine Drill Bit, #25 Size, 10 Inch Flute Length, 2 1/16 Inch Length
€4.87 /unit