Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50850 Screw Machine Drill Bit, U Drill Bit Size, 1 13/16 Inch Flute Length | CQ8VJK

CHICAGO-LATROBE 50850 Screw Machine Drill Bit, U Drill Bit Size, 1 13/16 Inch Flute Length

Item: CQ8VJK Model: 50850Cross Ref: 4CNR8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Alloy, Tool And Stainless Steels, Cast Iron
Cutting DirectionRight Hand
Decimal Equivalent0.368
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt Steel
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeU
Drill Length ClassScrew Machine Length
Drill Point Length0.0"
FinishStraw, Bronze
Flute Length1.812"
Flute TypeSpiral
GradeGrade M42 , Heavy Duty
Helix Angle28°
List Number559
MaterialCobalt
Number Of Flutes2
Overall Length3 1/8"
Primary Material ApplicationCast Iron, Steel, Tool And Die Steel
Primary Material Application Iso CodeK, P
Shank Dia.3/8"
Shank Length1.312"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementLetter
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemLetter
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.81
Ship length (cm)8.85
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentFlute LengthShank Dia.Overall LengthCoolant FedFinishShank LengthPrice
CHICAGO-LATROBE 50857 Screw Machine Drill Bit, #2 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCQ 50857#20.2211.312"0.219"2.438"-Straw, Bronze1 1/8"€8.18
CHICAGO-LATROBE 50859 Screw Machine Drill Bit, #4 Drill Bit Size, 1 1/4 Inch Flute Length | CQ8VDW 50859#40.2091 1/4"0.203"2 3/8"-Straw, Bronze1 1/8"€7.52
CHICAGO-LATROBE 51819 Screw Machine Drill Bit, 11/32 Inch Drill Bit Size, 1 11/16 Inch Flute Length, Split Point | CQ8VFX 518190.344"0.34381.688"0.344"3"Non Coolant ThroughTin1.312"€24.81
CHICAGO-LATROBE 50835 Screw Machine Drill Bit, F Drill Bit Size, 1 7/16 Inch Flute Length | CQ8VJE 50835F0.2571.438"1/4"2 5/8"-Straw, Bronze1.188"€9.34
CHICAGO-LATROBE 50858 Screw Machine Drill Bit, #3 Drill Bit Size, 1 1/4 Inch Flute Length | CQ8VJF 50858#30.2131 1/4"0.219"2 3/8"-Straw, Bronze1 1/8"€8.18
CHICAGO-LATROBE 50915 Screw Machine Drill Bit, #60 Drill Bit Size, 1/2 Inch Flute Length | CQ8VJL 50915#600.041/2"0.047"1 3/8"-Straw, Bronze7/8"€3.88
CHICAGO-LATROBE 50875 Screw Machine Drill Bit, #20 Drill Bit Size, 1 1/16 Inch Flute Length | CQ8VJM 50875#200.1611.062"0.156"2 1/8"-Straw, Bronze1.062"€5.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50850 Screw Machine Drill Bit, U Drill Bit Size, 1 13/16 Inch Flute Length
€20.15 /unit