Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50808  | CX7GRF

CHICAGO-LATROBE 50808 Screw Machine Drill Bit, 11/64 Inch Size, 1 1/16 Inch Flute Length, Split Point

Item: CX7GRF Model: 50808Cross Ref: 1TNT9
Limited Availability
€5.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
Left/right HandRight
List Number559
MaterialCobalt Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Decimal Equivalent0.1719
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size11/64"
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0356"
Finish - MachiningStraw/Bronze
Flute Length1 1/16"
Helix Angle28°
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length2 1/8"
Primary Material ApplicationCast Iron, Steel, Tool and Die Steel
Shank Diameter11/64"
Shank Length1 1/16"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)5.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50808 Screw Machine Drill Bit, 11/64 Inch Size, 1 1/16 Inch Flute Length, Split Point
€5.23 /unit