Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50619 Extra Long Drill Bit, 5/8 Inch Drill Bit Size, 9 Inch Flute Length, 5/8 Inch Shank Dia | CQ8TUR

CHICAGO-LATROBE 50619 Extra Long Drill Bit, 5/8 Inch Drill Bit Size, 9 Inch Flute Length, 5/8 Inch Shank Dia

Item: CQ8TUR Model: 50619Cross Ref: 439A03
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.625
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassExtra Long
Drill Point Length0.188"
FinishBlack Oxide
Flute Length9"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle28°
List Number120X
MaterialHigh Speed Steel
Max. Drilling Depth9"
No. Of Pieces0
Number Of Flutes2
Overall Length12"
Point Angle118°
Point TypeNotched Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.5/8"
Shank Length3"
Shank TypeStraight
Size5/8"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Drill Bit Point TypeNotched Point
Drill Bit Size5/8"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth9"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)35.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthPoint TypeGradePrice
CHICAGO-LATROBE 11135 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8TUD 111350.191Non Coolant Through2.312"2.312"0.188"12"Split PointHigh Performance€16.92
CHICAGO-LATROBE 11137 Extra Long Drill Bit, #13 Drill Bit Size, 2 5/16 Inch Flute Length, 11/64 Inch Shank Dia | CQ8TUE 111370.185Non Coolant Through2.312"2.312"0.172"12"Split PointHigh Performance€15.98
CHICAGO-LATROBE 11147 Extra Long Drill Bit, #23 Drill Bit Size, 2 Inch Flute Length, 9/64 Inch Shank Dia | CQ8TUF 111470.154Non Coolant Through2"2"0.141"12"Split PointHigh Performance€18.46
CHICAGO-LATROBE 11127 Extra Long Drill Bit, #3 Drill Bit Size, 2 1/2 Inch Flute Length, 13/64 Inch Shank Dia | CQ8TUG 111270.213Non Coolant Through2 1/2"2 1/2"0.203"12"Split PointHigh Performance€21.00
CHICAGO-LATROBE 11169 Extra Long Drill Bit, #45 Drill Bit Size, 1 1/8 Inch Flute Length, 5/64 Inch Shank Dia | CQ8TUH 111690.082Non Coolant Through1 1/8"1 1/8"0.078"12"Split PointHigh Performance€18.95
CHICAGO-LATROBE 50471 Extra Long Drill Bit, 11/64 Inch Drill Bit Size, 8 Inch Overall Length | CQ8TUJ 504710.1719Non Coolant Through5 1/2"5 1/2"0.172"8"Notched PointGeneral Purpose€24.84
CHICAGO-LATROBE 50476 Extra Long Drill Bit, 13/64 Inch Drill Bit Size, 8 Inch Overall Length | CQ8TUK 504760.2031Non Coolant Through5 1/2"5 1/2"0.203"8"Notched PointGeneral Purpose€27.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50619 Extra Long Drill Bit, 5/8 Inch Drill Bit Size, 9 Inch Flute Length, 5/8 Inch Shank Dia
€104.58 /unit