Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50461  | CX7GNA

CHICAGO-LATROBE 50461 Extra Long Drill Bit, 1/8 Inch Size, 9 Inch Flute Length, 1/8 Inch Shank Dia.

Item: CX7GNA Model: 50461Cross Ref: 438Z54
Limited Availability
€31.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassExtra Long
Flute TypeSpiral
GradeGeneral Purpose
List Number120X
MaterialHigh Speed Steel
Max. Drilling Depth9"
No. Of Pieces0
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeNotched Point
Drill Bit Size1/8"
Drill Point Length0.0376"
Finish - MachiningBlack Oxide
Flute Length9"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth9"
Measurement SystemFractional Inch
Overall Length12"
Shank Dia.1/8"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50461 Extra Long Drill Bit, 1/8 Inch Size, 9 Inch Flute Length, 1/8 Inch Shank Dia.
€31.33 /unit