Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50409  | CX7GMF

CHICAGO-LATROBE 50409 Taper Length Drill Bit, I Size, 3 7/8 Inch Flute Length, 17/64 Inch Shank Dia.

Item: CX7GMF Model: 50409Cross Ref: 438Z32
Limited Availability
€22.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeGeneral Purpose
List Number120
MaterialHigh Speed Steel
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application Iso CodeK, N, P
Sizes IncludedI
Spiral DirectionRight Hand
System Of MeasurementLetter
Decimal Equivalent0.272
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit SizeI
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0000"
Finish - MachiningBlack Oxide
Flute Length3 7/8"
Helix Angle28°
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth3 7/8"
Measurement SystemLetter
Number Of Flutes2
Overall Length6 1/4"
Shank Dia.17/64"
Shank Length2 3/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)3.81
Ship length (cm)15.88
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50409 Taper Length Drill Bit, I Size, 3 7/8 Inch Flute Length, 17/64 Inch Shank Dia.
€22.29 /unit