Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50370  | CX7GLY

CHICAGO-LATROBE 50370 Taper Length Drill Bit, #80 Size, 5/16 Inch Flute Length, 1/64 Inch Shank Dia.

Item: CX7GLY Model: 50370Cross Ref: 438Z24
Limited Availability
€14.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeGeneral Purpose
List Number120
MaterialHigh Speed Steel
Max. Drilling Depth5/16"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sizes Included#80
Spiral DirectionRight Hand
Drill Bit Point TypeConventional Point
Drill Point Length0.0041"
Finish - MachiningBlack Oxide
Flute Length5/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth5/16"
Measurement SystemWire
Overall Length1 1/2"
Shank Dia.1/64"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50370 Taper Length Drill Bit, #80 Size, 5/16 Inch Flute Length, 1/64 Inch Shank Dia.
€14.14 /unit