Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50367  | CX7GLW

CHICAGO-LATROBE 50367 Taper Length Drill Bit, #77 Size, 5/16 Inch Flute Length, 1/64 Inch Shank Dia.

Item: CX7GLW Model: 50367Cross Ref: 438Z21
Limited Availability
€13.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeGeneral Purpose
List Number120
MaterialHigh Speed Steel
Max. Drilling Depth5/16"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sizes Included#77
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50367 Taper Length Drill Bit, #77 Size, 5/16 Inch Flute Length, 1/64 Inch Shank Dia.
€13.29 /unit