Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50336  | CX7GKX

CHICAGO-LATROBE 50336 Taper Length Drill Bit, #46 Size, 2 1/4 Inch Flute Length, 5/64 Inch Shank Dia.

Item: CX7GKX Model: 50336Cross Ref: 438Y89
Limited Availability
€10.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeGeneral Purpose
List Number120
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sizes Included#46
Spiral DirectionRight Hand
Drill Bit Point TypeConventional Point
Drill Point Length0.0243"
Finish - MachiningBlack Oxide
Flute Length2 1/4"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 1/4"
Measurement SystemWire
Overall Length4 1/4"
Shank Dia.5/64"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)10.8
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50336 Taper Length Drill Bit, #46 Size, 2 1/4 Inch Flute Length, 5/64 Inch Shank Dia.
€10.55 /unit