Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49726  | CX7GGB

CHICAGO-LATROBE 49726 Taper Length Drill Bit, 13/32 Inch Size, 4 3/8 Inch Flute Length, 7 Inch Length

Item: CX7GGB Model: 49726Cross Ref: 2VTC7
Limited Availability
€28.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Deeper Drilling On Alloy And Carbon Steel And Cast Iron
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Length ClassTaper Length
Flute TypeSpiral
GradeGeneral Purpose
Left/right HandRight
List Number120
MaterialHigh Speed Steel
Max. Drilling Depth1 5/8"
No. Of Pieces1
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeRadial Point
Drill Bit Size13/32"
Drill Point Length0.122"
Finish - MachiningBlack Oxide
Flute Length4 3/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 5/8"
Measurement SystemFractional Inch
Overall Length7"
Shank Dia.25/64"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)17.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49726 Taper Length Drill Bit, 13/32 Inch Size, 4 3/8 Inch Flute Length, 7 Inch Length
€28.27 /unit