Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49540  | CX7GEL

CHICAGO-LATROBE 49540 Taper Length Drill Bit, 5/8 Inch Size, 4 7/8 Inch Flute Length, 5/8 Inch Shank Dia.

Item: CX7GEL Model: 49540Cross Ref: 438X35
Limited Availability
€71.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeGeneral Purpose
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)22.23
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49540 Taper Length Drill Bit, 5/8 Inch Size, 4 7/8 Inch Flute Length, 5/8 Inch Shank Dia.
€71.64 /unit