Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49536 Taper Length Drill Bit, 9/16 Inch Drill Bit Size, High Speed Steel | CQ8VRA

CHICAGO-LATROBE 49536 Taper Length Drill Bit, 9/16 Inch Drill Bit Size, High Speed Steel

Item: CQ8VRA Model: 49536Cross Ref: 438X31
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
ApplicationFor Metalworking
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.5625
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassTaper Length
Drill Point Length0.169"
FinishBlack Oxide
Flute Length4 7/8"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle28°
MaterialHigh Speed Steel
Max. Drilling Depth4 7/8"
Number Of Flutes2
Overall Length8 1/4"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.562"
Shank Length3 3/8"
Shank TypeStraight
Size0.562"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)21.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Price
CHICAGO-LATROBE 50305 Taper Length Drill Bit, #15 Drill Bit Size, 3 3/8 Inch Flute Length, 11/64 Inch Shank Dia | CQ8VLQ 503050.18High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/8"3 3/8"0.172"€17.86
CHICAGO-LATROBE 50306 Taper Length Drill Bit, #16 Drill Bit Size, 3 3/8 Inch Flute Length, 11/64 Inch Shank Dia | CQ8VLR 503060.177High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/8"3 3/8"0.172"€14.16
CHICAGO-LATROBE 50309 Taper Length Drill Bit, #19 Drill Bit Size, 3 3/8 Inch Flute Length, 5/32 Inch Shank Dia | CQ8VLT 503090.166High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/8"3 3/8"0.156"€13.94
CHICAGO-LATROBE 68861 Taper Length Drill Bit, #21 Drill Bit Size, 4 1/8 Inch Flute Length, 5/32 Inch Shank Dia | CQ8VLU 688610.159High Speed SteelBright, UncoatedNon Coolant ThroughParabolic4 1/8"4 1/8"0.156"€17.29
CHICAGO-LATROBE 50312 Taper Length Drill Bit, #22 Drill Bit Size, 3 3/8 Inch Flute Length, 5/32 Inch Shank Dia | CQ8VLV 503120.157High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/8"3 3/8"0.156"€14.19
CHICAGO-LATROBE 50314 Taper Length Drill Bit, #24 Drill Bit Size, 3 Inch Flute Length, 9/64 Inch Shank Dia | CQ8VLW 503140.152High Speed SteelBlack OxideNon Coolant ThroughSpiral3"3"0.141"€14.19
CHICAGO-LATROBE 68866 Taper Length Drill Bit, #26 Drill Bit Size, 3 3/4 Inch Flute Length, 9/64 Inch Shank Dia | CQ8VLX 688660.147High Speed SteelBright, UncoatedNon Coolant ThroughParabolic3 3/4"3 3/4"0.141"€15.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49536 Taper Length Drill Bit, 9/16 Inch Drill Bit Size, High Speed Steel
€56.97 /unit