Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49526 Taper Length Drill Bit, 13/32 Inch Drill Bit Size, 7 Inch Overall Length | CQ8VNM

CHICAGO-LATROBE 49526 Taper Length Drill Bit, 13/32 Inch Drill Bit Size, 7 Inch Overall Length

Item: CQ8VNM Model: 49526Cross Ref: 438X21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
ApplicationFor Metalworking
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.4062
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassTaper Length
Drill Point Length0.122"
FinishBlack Oxide
Flute Length4 3/8"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle28°
MaterialHigh Speed Steel
Max. Drilling Depth4 3/8"
Number Of Flutes2
Overall Length7"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.406"
Shank Length2 5/8"
Shank TypeStraight
Size0.406"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Drill Bit Point TypeConventional Point
Drill Bit Size13/32"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth4 3/8"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)20.25
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Price
CHICAGO-LATROBE 50305 Taper Length Drill Bit, #15 Drill Bit Size, 3 3/8 Inch Flute Length, 11/64 Inch Shank Dia | CQ8VLQ 503050.18High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/8"3 3/8"0.172"€17.86
CHICAGO-LATROBE 50306 Taper Length Drill Bit, #16 Drill Bit Size, 3 3/8 Inch Flute Length, 11/64 Inch Shank Dia | CQ8VLR 503060.177High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/8"3 3/8"0.172"€14.16
CHICAGO-LATROBE 50309 Taper Length Drill Bit, #19 Drill Bit Size, 3 3/8 Inch Flute Length, 5/32 Inch Shank Dia | CQ8VLT 503090.166High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/8"3 3/8"0.156"€13.94
CHICAGO-LATROBE 68861 Taper Length Drill Bit, #21 Drill Bit Size, 4 1/8 Inch Flute Length, 5/32 Inch Shank Dia | CQ8VLU 688610.159High Speed SteelBright, UncoatedNon Coolant ThroughParabolic4 1/8"4 1/8"0.156"€17.29
CHICAGO-LATROBE 50312 Taper Length Drill Bit, #22 Drill Bit Size, 3 3/8 Inch Flute Length, 5/32 Inch Shank Dia | CQ8VLV 503120.157High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/8"3 3/8"0.156"€14.19
CHICAGO-LATROBE 50314 Taper Length Drill Bit, #24 Drill Bit Size, 3 Inch Flute Length, 9/64 Inch Shank Dia | CQ8VLW 503140.152High Speed SteelBlack OxideNon Coolant ThroughSpiral3"3"0.141"€14.19
CHICAGO-LATROBE 68866 Taper Length Drill Bit, #26 Drill Bit Size, 3 3/4 Inch Flute Length, 9/64 Inch Shank Dia | CQ8VLX 688660.147High Speed SteelBright, UncoatedNon Coolant ThroughParabolic3 3/4"3 3/4"0.141"€15.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49526 Taper Length Drill Bit, 13/32 Inch Drill Bit Size, 7 Inch Overall Length
€27.72 /unit