Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49523  | CX7GEG

CHICAGO-LATROBE 49523 Taper Length Drill Bit, 23/64 Inch Size, 4 1/4 Inch Flute Length, High Speed Steel

Item: CX7GEG Model: 49523Cross Ref: 438X18
Limited Availability
€26.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeSpiral
GradeGeneral Purpose
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeConventional Point
Drill Bit Size23/64"
Drill Point Length0.108"
Finish - MachiningBlack Oxide
Flute Length4 1/4"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth4 1/4"
Measurement SystemFractional Inch
Overall Length6 3/4"
Shank Dia.23/64"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.81
Ship length (cm)17.15
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49523 Taper Length Drill Bit, 23/64 Inch Size, 4 1/4 Inch Flute Length, High Speed Steel
€26.30 /unit