Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49408 Screw Machine Drill Heavy Duty Black Oxide #38 | AB2HJZ 1M157

CHICAGO-LATROBE 49408 Screw Machine Drill Heavy Duty Black Oxide #38

Item: AB2HJZ Model: 49408Cross Ref: 1M157
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill
ApplicationFor Alloy, Carbon And Tool Steels And Cast Iron
Cutting DirectionRight Hand
Decimal Equivalent0.102"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassScrew Machine Length
Drill Point135°
FinishBlack Oxide
Flute Length0.812"
Flute TypeSpiral
GradeHeavy Duty
Left/right HandRight
List Number159
MaterialHigh Speed Steel
Max. Drilling Depth13/16"
Number Of Pieces1
Overall Length1.812"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.101"
Size#38
Spiral DirectionRight Hand
Wire Size#38
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#38
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.021"
Finish - MachiningBlack Oxide
Helix Angle28°
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemWire
Number Of Flutes2
Shank Diameter3/32"
Shank Length1"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8.35
Ship width (cm)5.84
HS code8207504030
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthPoint TypeWire SizeCutting DirectionFlute TypePrice
CHICAGO-LATROBE 49371 Screw Machine Drill Heavy Duty Black Oxide #1 | AB2HFY 1M083 493710.228"1.312"0.228"2.437"Split Point#1Right HandSpiral€4.33
CHICAGO-LATROBE 49372 Screw Machine Drill Heavy Duty Black Oxide #2 | AB2HGA 1M085 493720.221"1.312"0.221"2.437"Split Point#2Right HandSpiral€4.33
CHICAGO-LATROBE 49373 Screw Machine Drill Heavy Duty Black Oxide #3 | AB2HGC 1M087 493730.213"1 1/4"0.213"2 3/8"Split Point#3Right HandSpiral€4.33
CHICAGO-LATROBE 49374 Screw Machine Drill Heavy Duty Black Oxide #4 | AB2HGE 1M089 493740.209"1 1/4"0.209"2 3/8"Split Point#4Right HandSpiral€4.33
CHICAGO-LATROBE 49375 Screw Machine Drill Heavy Duty Black Oxide #5 | AB2HGG 1M091 493750.205"1 1/4"0.205"2 3/8"Split Point#5Right HandSpiral€4.33
CHICAGO-LATROBE 49376 Screw Machine Drill Heavy Duty Black Oxide #6 | AB2HGJ 1M093 493760.204"1 1/4"0.204"2 3/8"Split Point#6Right HandSpiral€4.30
CHICAGO-LATROBE 49377 Screw Machine Drill Heavy Duty Black Oxide #7 | AB2HGL 1M095 493770.201"1.187"0.201"2 1/4"Split Point#7Right HandSpiral€3.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49408 Screw Machine Drill Heavy Duty Black Oxide #38
€2.71 /unit