Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49256 Screw Machine Drill Bit, Y Drill Bit Size, 1 15/16 Inch Flute Length, 4Xd | CQ8VJA

CHICAGO-LATROBE 49256 Screw Machine Drill Bit, Y Size, 1 15/16 Inch Flute Length, 4Xd

Item: CQ8VJA Model: 49256Cross Ref: 2TJK9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Alloy, Carbon And Tool Steel And Cast Iron
Cutting DirectionRight Hand
Decimal Equivalent0.404
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeLetter
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeY
Drill Length ClassScrew Machine Length
Drill Point Length0.0"
FinishBlack Oxide
Flute Length1.938"
Flute TypeSpiral
GradeHeavy Duty
Helix Angle28°
Left/right HandRight
List Number159
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length3.312"
Primary Material ApplicationCast Iron, Steel, Tool And Die Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.406"
Shank Length1 3/8"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementLetter
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemLetter
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.81
Ship length (cm)9.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
CHICAGO-LATROBE 48701 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VBZ 48701#10.2282.438"0.234"1 5/16"€4.19
CHICAGO-LATROBE 49071 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCA 49071#10.2282.438"0.234"-€11.88
CHICAGO-LATROBE 48371 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCB 48371#10.2282.438"0.234"-€9.17
CHICAGO-LATROBE 49080 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCC 49080#100.19352 1/4"0.188"-€9.76
CHICAGO-LATROBE 48380 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCD 48380#100.19352 1/4"0.188"1 3/16"€8.37
CHICAGO-LATROBE 49081 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCE 49081#110.1912 1/4"0.188"-€9.39
CHICAGO-LATROBE 48381 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCF 48381#110.1912 1/4"0.188"-€8.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49256 Screw Machine Drill Bit, Y Size, 1 15/16 Inch Flute Length, 4Xd
€20.06 /unit