Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49247  | CX7GCZ

CHICAGO-LATROBE 49247 Screw Machine Drill Bit, P Size, 1 11/16 Inch Flute Length, Split Point

Item: CX7GCZ Model: 49247Cross Ref: 2TJJ9
Limited Availability
€9.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Alloy, Carbon And Tool Steel And Cast Iron
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
Left/right HandRight
List Number159
MaterialHigh Speed Steel
Max. Drilling Depth1 11/16"
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementLetter
Drill Bit Point TypeSplit Point
Drill Bit SizeP
Finish - MachiningBlack Oxide
Flute Length1 11/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemLetter
Overall Length2 15/16"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)7.46
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49247 Screw Machine Drill Bit, P Size, 1 11/16 Inch Flute Length, Split Point
€9.14 /unit